Shop All Roof Ventilator Accessories
Dayton
34" Sq Steel Roof Fan To Curb Hinge Kit
Mfr # 56JN74
Zoro # G7746134
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fan To Curb
- Function Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose The Wheel and Ductwork
- For Use With Belt Drive Exhaust Fan, Centrifugal Upblast Direct
- Includes Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 56JN74
- Zoro # G7746134
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Fits Square Base Size | 34 in |
Details
Item | Hinge Kits |
Type | Fan To Curb |
Function | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose The Wheel and Ductwork |
For Use With | Belt Drive Exhaust Fan, Centrifugal Upblast Direct |
Includes | Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket |
Material | Galvanized Steel |
Application | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork |
For Fan Type | Downblast Fans, Upblast Fans |
Standards | AMCA, NFPA 96, UL 762 |
Curb Material | Galvanized Steel |
For Fan Mounting Type | Roof and Wall Mount |
Product Type | Hinge Kit |
Description
Hinge Kits, Fits Square Base Size 34 in, Compatible Grainger Part Number 56JN95, 56JP09, 56JP10, 56JP11, 56JP12, 56JP13, Material Galvanized Steel, Includes Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof and Wall Mount, Container Capacity Not Applicable, Standards AMCA, NFPA 96, UL 762, For Use With Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- BROAN Grille (97013581)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUV7)
- TRUE AIRE Wall Register 2-Way 14X4 (C102M 14X04)
- DAYTON Roof Curb, 24 In High (4HX56)
- DAYTON 30" Sq Steel Roof Fan To Curb Hinge Kit (56JN73)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- DAYTON 19" Sq Steel Roof Fan To Curb Hinge Kit (56JN70)
- DAYTON Roof Curb, 24 In High (4HX62)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN68)
- GAF FOUNDTN VENT MILL 8X16"" (500)
- Dayton Roof Ventilator Accessories