Shop All Submersible Sump Pumps
Dayton
3/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether
Mfr # 3YU76
Zoro # G2988027
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/4" M
- Housing Material Stainless steel
- HP 3/4
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3YU76
- Zoro # G2988027
- UPC # 190735296608
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Height | 12" |
Diameter | 9-1/2" |
Cord Length - Pumps | 15 ft. |
Max. Diameter Solids | 3/4 in |
Min. Sump Pit Dia. | 12 in |
Max. Dia. Solids | 3/4" |
Overall Height | 12 in |
Discharge Dia. | 1 1/4 in |
Body Dia. | 9 1/2 in |
Description
Submersible Sump Pump, HP 3/4, Rated Voltage 115V AC, Hz 60 Hz, Amps 6.4 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 8 1/2 in, On Point 15 45/64 in, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Buna-N, Flow Rate @ 5 Ft. of Head 45 gpm, Flow Rate @ 10 Ft. of Head 34 gpm, Flow Rate @ 15 Ft. of Head 21 gpm, Flow Rate @ 20 Ft. of Head 12 gpm, Max. Head 26 ft, Min. Sump Pit Dia. 12 in, Body Dia. 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 50 GPM (22A594)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC04SA-PTC1-G19)
- PAASCHE Paasche ER-1S Abrasive Etcher Siphon - Larger Cup & Flow Control (ER-1S)
- DWYER RATE-MASTER 0-5SCFH 1/8IN NPT VARIABLE AREA FLOW METER (RMA-4-SSV)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU58)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB69)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB81)
- DAYTON 1/3 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included (11C686)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU72)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU70)
- STA-RITE FPZS33T SUMP PUMP 1/3HP BLACK/ZINC (FPZ33T)
- Dayton Submersible Sump Pumps