Shop All V-Belts
Dayton
3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs
Mfr # 454U17
Zoro # G3941137
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3/3VX600
- Number of Ribs 3
- Top Width 1-1/8"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1-1/8" |
Outside Length | 60" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 3/3VX600 |
Number of Ribs | 3 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Belt-Drive Motors |
V-Belt Type | Banded V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 3 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Base Industry Number (without number of ribs) | 3VX600 |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Raw Edge, Industry Number 3/3VX600, Number of Bands 3, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1.125 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 3/4In, 100 PSI, SS (SRV530-3/4-V-SS-100)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 15/64In (M1C-06)
- MARTIN SPROCKET & GEAR 2 7/16"Coup Shaft Hardened, CC5-H (CC5-H)
- DAYTON B173 V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (5X484)
- DAYTON 6/B136 Banded V-Belt, 139-3/4" Outside Length, 4" Top Width, 6 Ribs (13W369)
- DAYTON AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (3VU43)
- DAYTON 3L730 V-Belt, 73" Outside Length, 3/8" Top Width, 1 Ribs (13V796)
- DAYTON 3V850 V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (13V725)
- DAYTON 4L870 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3GWE2)
- GATES SPC4250 Metric V-Belt, 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- Dayton V-Belts