Shop All V-Belts
This Product is Discontinued
Dayton
3/3V475 Banded V-Belt, 48-1/8" Outside Length, 1-1/8" Top Width, 3 Ribs (Discontinued)
Mfr # 11X925
Zoro # G8634902
This Product is Discontinued
Key Features
- V-Belt Section 3V
- Industry Number 3/3V475
- Number of Ribs 3
- Top Width 1-1/8"
- Outside Length 48-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1-1/8" |
Outside Length | 48-1/8" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | Banded V-Belt |
Industry Number | 3/3V475 |
Number of Ribs | 3 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 3 |
Edge Construction | Wrapped |
Belt Material | Polyester Cords, Rubber |
Maximum Operating Temperature | 194 Degrees F |
Reinforcing Cord Material | Polyester |
Base Industry Number (without number of ribs) | 3V475 |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -22 Degrees F |
Belt Section | 3V |
Description
Banded V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3/3V475, Number of Bands 3, Outside Length 48.1 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 1 1/8 in, Belt Trade Size 3V, V-Belt Type Banded, Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.