Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
3/16 in. Aluminum Wire Rope Sleeve (25-Pack)
Mfr # 1DLD9
Zoro # G1441526
product price: $11.35
/pk 25, $0.45/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 3/16 in
- For Use With 1DMV1, 1DMV2
- Wire Rope Dia. 3/16"
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLD9
- Zoro # G1441526
- UPC # 190735134733
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Outside Diameter | 1 in |
Compatible Rope Diameter | 3/16 in |
Overall Length | 1/2 in |
Details
Item | Wire Rope Sleeve |
Material | Aluminum Alloy |
For Use With | 1DMV1, 1DMV2 |
Finish | Natural |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Material Aluminum Alloy, Overall Length 1/2 in, Outside Diameter 1 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 5 in., 580 lb. (125 NY04)
- VESTIL 2 Steps, Polyethylene Step Stool, Load Capacity, Yellow (VST-2-Y)
- RONSTAN INTERNATIONAL Medium Cam Cleat, Red, Grey Base (RF5011)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLF6)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- DAYTON Wire Rope Thimble, 3/8 In, SS, PK25 (1DLH3)
- DAYTON Wire Rope Sleeve, 3/8 In, Copper, PK25 (1DLF8)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- DAYTON Stop Sleeve, 1/8 In, Aluminum, PK50 (2VKC7)
- DAYTON Wire Rope Sleeve, 5/32 In, Aluminum, PK25 (2VJZ2)
- Dayton Chains, Ropes & Cables