Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC
Mfr # 7J373
Zoro # G3628301
product price: $4,399.99
/ea
Free Shipping & Returns
$4,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 230
- Height 46 5/8 in
- Phase 1
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J373
- Zoro # G3628301
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 46 5/8 in |
Blade Dia. | 30 in |
Width | 33 41/64 in |
Dimension C | 30 1/2 in |
Bolt Circle Dia. | 5/16 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Dimension B | 19 1/4 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Max. Motor Height | 10 in |
Dimension D | 24 in |
Dimension E | 5/16 in |
Max. Depth | 24 in |
Outlet Dia. | 30 5/8 in |
Inlet Dia. | 30 5/8 in |
Dimension A | 33 5/8 in |
Shaft Dia. | 1 3/16 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 33 5/8 in |
Bolt Circle Diameter | 32 1/4 in |
Blade Diameter | 30 in |
Overall Height | 46 5/8 in |
Body Diameter | 30 5/8 in |
Overall Length | 24 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 16,495 cfm, Maximum Noise Level @ 5 Feet 62 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 18 In. ID, 25 ft. L, PVC (2024-1800-2025)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 35Ft (40820350B3B6)
- PECO Trane Compatible Zone Sensors (SP155-027)
- HEIL QUAKER Inducer Motor Assembly, 460V (1171315)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG12)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF61)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG52)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AG50)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J369)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F927)
- Dayton Tubeaxial Fans and Accessories