Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7J374
Zoro # G3666521
product price: $4,419.99
/ea
Free Shipping & Returns
$4,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 230/460
- Blade Dia. 30 in
- Phase 3
- Height 46 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J374
- Zoro # G3666521
- UPC # 00799471519479
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 30 in |
Height | 46 5/8 in |
Width | 33 41/64 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Max. Motor Height | 10 in |
Dimension E | 5/16 in |
Inlet Dia. | 30 5/8 in |
Outlet Dia. | 30 5/8 in |
Shaft Dia. | 1 3/16 in |
Max. Depth | 24 in |
Dimension A | 33 5/8 in |
Dimension B | 19 1/4 in |
Bolt Circle Dia. | 5/16 in |
Dimension D | 24 in |
Dimension C | 30 1/2 in |
Overall Diameter | 33 5/8 in |
Body Diameter | 30 5/8 in |
Bolt Circle Diameter | 32 1/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Height | 46 5/8 in |
Overall Length | 24 in |
Blade Diameter | 30 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 16,495 cfm, Maximum Noise Level @ 5 Feet 62 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Lh33Wp003 Ignitor Module (LH33WP003)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 8" L, 4" H (8010005258)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- DAYTON Capacitor (2201396)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 16" Tubeaxial Fan Blade (166174)
- DAYTON Companion Flange, 21 in, For 4TM84, PR (166200)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F943)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF88)
- DAYTON Discharge Cap, 26-3/32 In. H, 32 In. W (166221A)
- Dayton Tubeaxial Fans and Accessories