Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7J370
Zoro # G3634556
Free Shipping & Returns
$4,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460
- Drive Type Belt Drive
- Blade Dia. 30 in
- Height 46 5/8 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J370
- Zoro # G3634556
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 30 in |
Height | 46 5/8 in |
Width | 33 41/64 in |
Bolt Circle Dia. | 5/16 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Shaft Dia. | 1 3/16 in |
Dimension C | 30 1/2 in |
Dimension E | 5/16 in |
Max. Motor Height | 10 in |
Outlet Dia. | 30 5/8 in |
Dimension B | 19 1/4 in |
Inlet Dia. | 30 5/8 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Dimension D | 24 in |
Max. Depth | 24 in |
Dimension A | 33 5/8 in |
Overall Diameter | 33 5/8 in |
Bolt Circle Diameter | 32 1/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Height | 46 5/8 in |
Body Diameter | 30 5/8 in |
Blade Diameter | 30 in |
Overall Length | 24 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 14,040 cfm, Maximum Noise Level @ 5 Feet 52 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-EVSG)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- DUNDAS JAFINE ProClean Series Dryer Duct Lint Trap, 4 in Duct, Polystyrene (PCLT4WZW)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY2)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7J373)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF50)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF35)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF91)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG15)
- Dayton Tubeaxial Fans and Accessories