Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7J357
Zoro # G3685193
product price: $3,520.99
/ea
Free Shipping & Returns
$3,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460
- Drive Type Belt Drive
- Blade Dia. 30 in
- Height 46 5/8 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J357
- Zoro # G3685193
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 30 in |
Height | 46 5/8 in |
Width | 33 41/64 in |
Dimension D | 24 in |
Dimension A | 33 5/8 in |
Dimension C | 30 1/2 in |
Dimension E | 5/16 in |
Max. Depth | 24 in |
Dimension B | 19 1/4 in |
Bolt Circle Dia. | 5/16 in |
Shaft Dia. | 1 3/16 in |
Max. Motor Height | 10 in |
Inlet Dia. | 30 5/8 in |
Outlet Dia. | 30 5/8 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Overall Height | 46 5/8 in |
Propeller Shaft Diameter | 1 1/4 in |
Blade Diameter | 30 in |
Body Diameter | 30 5/8 in |
Overall Diameter | 33 5/8 in |
Bolt Circle Diameter | 32 1/4 in |
Overall Length | 24 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 8,940 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- ALLANSON Oil Burner Ignition Transformer (2721-628G)
- KOCH FILTER MiniPleat Filter, 4V, MERV15, 24"x24"x12" (111-600-101)
- WHIRLPOOL Gas Valve (9763716)
- DAYTON Companion Flange, Set of 2, 34in, For 3C413 (166165)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F928)
- DAYTON Companion Flange, Set of 2, 16in, For 4C660 (166177)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AH38)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F873)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F943)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- Dayton Tubeaxial Fans and Accessories