Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7J371
Zoro # G3691904
product price: $3,666.99
/ea
Free Shipping & Returns
$3,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Number of Blades 6
- Height 46 5/8 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J371
- Zoro # G3691904
- UPC # 00190735371480
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 46 5/8 in |
Blade Dia. | 30 in |
Width | 33 41/64 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Dimension B | 19 1/4 in |
Max. Depth | 24 in |
Dimension D | 24 in |
Shaft Dia. | 1 3/16 in |
Bolt Circle Dia. | 5/16 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Inlet Dia. | 30 5/8 in |
Dimension A | 33 5/8 in |
Dimension E | 5/16 in |
Max. Motor Height | 10 in |
Dimension C | 30 1/2 in |
Outlet Dia. | 30 5/8 in |
Body Diameter | 30 5/8 in |
Propeller Shaft Diameter | 1 1/4 in |
Blade Diameter | 30 in |
Overall Length | 24 in |
Overall Height | 46 5/8 in |
Overall Diameter | 33 5/8 in |
Bolt Circle Diameter | 32 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 14,040 cfm, Maximum Noise Level @ 5 Feet 52 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- KOCH FILTER 12x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-002)
- HONEYWELL 0/215F UV MinipeeperDinApprovd (C7027A1056)
- YELLOW JACKET 4-V TITAN R32/454B/410A PSI @F MANIFOLD (49974)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG52)
- DAYTON 18" Tubeaxial Fan (166205A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF67)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F954)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- Dayton Tubeaxial Fans and Accessories