Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7J362
Zoro # G3673065
product price: $3,646.99
/ea
Free Shipping & Returns
$3,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Blade Dia. 30 in
- Height 46 5/8 in
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J362
- Zoro # G3673065
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 30 in |
Height | 46 5/8 in |
Width | 33 41/64 in |
Outlet Dia. | 30 5/8 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Max. Motor Height | 10 in |
Max. Depth | 24 in |
Dimension A | 33 5/8 in |
Bolt Circle Dia. | 5/16 in |
Dimension D | 24 in |
Shaft Dia. | 1 3/16 in |
Dimension B | 19 1/4 in |
Dimension E | 5/16 in |
Dimension C | 30 1/2 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Inlet Dia. | 30 5/8 in |
Overall Diameter | 33 5/8 in |
Propeller Shaft Diameter | 1 1/4 in |
Bolt Circle Diameter | 32 1/4 in |
Overall Height | 46 5/8 in |
Body Diameter | 30 5/8 in |
Blade Diameter | 30 in |
Overall Length | 24 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 9,825 cfm, Maximum Noise Level @ 5 Feet 28 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- ALL-FILTERS 20X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20201.6 6pk)
- YORK Filter, 23-1/8 x 24-5/8 x 1, Cleanable (S1-026-25535-000)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- DAYTON 16" Tubeaxial Fan (166204A)
- DAYTON 21" Tubeaxial Fan (166254)
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 (166164)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- Dayton Tubeaxial Fans and Accessories