Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7J358
Zoro # G3702763
product price: $3,409.99
/ea
Free Shipping & Returns
$3,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Height 46 5/8 in
- Blade Dia. 30 in
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J358
- Zoro # G3702763
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 46 5/8 in |
Blade Dia. | 30 in |
Width | 33 41/64 in |
Dimension C | 30 1/2 in |
Dimension D | 24 in |
Shaft Dia. | 1 3/16 in |
Outlet Dia. | 30 5/8 in |
Bolt Circle Dia. | 5/16 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Max. Depth | 24 in |
Dimension A | 33 5/8 in |
Dimension B | 19 1/4 in |
Inlet Dia. | 30 5/8 in |
Max. Motor Height | 10 in |
Dimension E | 5/16 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 33 5/8 in |
Blade Diameter | 30 in |
Overall Height | 46 5/8 in |
Overall Length | 24 in |
Body Diameter | 30 5/8 in |
Bolt Circle Diameter | 32 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 8,940 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x20"x2" (276-100-200)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- COMFORT-AIRE RADS101Q Window Air Conditioner, 115 V, 60 Hz, 10000 Btuhr Cooling, 12 EER, 615856 dBA (RADS-101Q/R)
- YELLOW JACKET PKG.10 A/C SCHRADER CORE (19305)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F927)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F865)
- DAYTON Cord Set With Plug, 72 in L, 115V AC (786EX0)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F957)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F842)
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 (166164)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- Dayton Tubeaxial Fans and Accessories