Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F840
Zoro # G3350015
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,812.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Height 46 5/8 in
- Blade Dia. 30 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7F840
- Zoro # G3350015
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 46 5/8 in |
Blade Dia. | 30 in |
Width | 33 5/8 in |
Bolt Circle Dia. | 32 1/4 in |
Inlet Dia. | 30 5/8 in |
Dimension D | 24 in |
Max. Motor Height | 10 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Dimension C | 30 1/2 in |
Outlet Dia. | 30 5/8 in |
Dimension B | 19 1/4 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Max. Depth | 24 in |
Dimension E | 7/16 in |
Shaft Dia. | 1 3/16 in |
Dimension A | 33 5/8 in |
Overall Length | 24 in |
Body Diameter | 30 5/8 in |
Bolt Circle Diameter | 32 1/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Blade Diameter | 30 in |
Overall Diameter | 33 5/8 in |
Overall Height | 46 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 10,955 cfm, Maximum Noise Level @ 5 Feet 31 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10201.C 6PK)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 270k BTU (CBH110-34H)
- HONEYWELL 50041890-002 Large Bypass Duct (50041890-0)
- TACO Air Separator, 1 in., 150psi, Automatic (49-100T-2)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF31)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F861)
- DAYTON Companion Flange, Set of 2, 16in, For 4C660 (166177)
- DAYTON 18" Tubeaxial Fan (166205A)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF91)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- DAYTON 12" Tubeaxial Fan, 115VAC (166001A)
- Dayton Tubeaxial Fans and Accessories