Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7J366
Zoro # G3664525
product price: $3,806.99
/ea
Free Shipping & Returns
$3,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230
- Drive Type Belt Drive
- Number of Blades 6
- Phase 1
- Blade Dia. 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J366
- Zoro # G3664525
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 30 in |
Height | 46 5/8 in |
Width | 33 41/64 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Dimension E | 5/16 in |
Dimension C | 30 1/2 in |
Outlet Dia. | 30 5/8 in |
Max. Depth | 24 in |
Inlet Dia. | 30 5/8 in |
Max. Motor Height | 10 in |
Dimension D | 24 in |
Bolt Circle Dia. | 5/16 in |
Dimension A | 33 5/8 in |
Shaft Dia. | 1 3/16 in |
Dimension B | 19 1/4 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Height | 46 5/8 in |
Blade Diameter | 30 in |
Overall Diameter | 33 5/8 in |
Bolt Circle Diameter | 32 1/4 in |
Body Diameter | 30 5/8 in |
Overall Length | 24 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 10,955 cfm, Maximum Noise Level @ 5 Feet 31 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Relay, 15A, SPDT, Socket/Din, Full, 24Vac (VMD1B-F24A)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-491)
- DAYTON 21" Tubeaxial Fan, 230VAC (166004A)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF42)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF41)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F954)
- DAYTON Fan Guard, For Use With 4TM86 and 3C412 (508211)
- DAYTON 24" Tubeaxial Fan (166206A)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- Dayton Tubeaxial Fans and Accessories