Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan Blade
Mfr # 166157
Zoro # G1238727
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 6
- Blade Dia. 30 in
- Hub Bore 1 3/16 in
- For Use With Fan No. 3C412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 166157
- Zoro # G1238727
- UPC # 190735280935
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 30 in |
Details
Item | Tubeaxial Fan Blade |
Number of Blades | 6 |
Hub Bore | 1 3/16 in |
For Use With | Fan No. 3C412 |
Description
Tubeaxial Fan Blade, Blade Dia. 30 in, Number of Blades 6, Hub Bore 1 3/16 in, For Use With Fan No. 3C412
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 62-24164-01 Ignitor - Direct (62-24164-0)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101414)
- HONEYWELL Ml6421A1017 24V Direct-Coupled (ML6421A101)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (KIT-TD100)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AG50)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG46)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F957)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF67)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF71)
- DAYTON 48" Tubeaxial Fan Blade (166161)
- Dayton Tubeaxial Fans and Accessories