Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan, 200 to 230/460VAC
Mfr # 166010
Zoro # G2537841
product price: $3,553.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,553.99
Free 30-Day Returns
Key Features
- Drive Type Direct Drive
- Voltage 200 to 230/460
- Height 33 5/8 in
- Blade Dia. 30 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166010
- Zoro # G2537841
- UPC # 190735237465
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 33 5/8 in |
Blade Dia. | 30 in |
Width | 33 5/8 in |
Dimension A | 30 19/32 in |
Max. Depth | 18 in |
Dimension B | 32 5/16 in |
Inlet Dia. | 30 5/8 in |
Dimension C | 33 19/32 in |
Outlet Dia. | 30 5/8 in |
Dimension D | 21 in |
Housing Dia. w/o Mtg. Flange | 30 19/32 in |
Housing Dia. w/Mtg. Flange | 33 19/32 in |
Overall Length | 18 in |
Overall Height | 33 5/8 in |
Blade Diameter | 30 in |
Overall Diameter | 30 5/8 in |
Bolt Circle Diameter | 32 3/8 in |
Flange Diameter | 33 5/8 in |
Body Diameter | 30 5/8 in |
Center Height | 16 3/4 in |
Description
Tubeaxial Fan, Drive Type Direct Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 200-230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 14,792 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Air Over, Standards AMCA Sound and Air, UL Listed, Bolt Circle Diameter 32 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET HEATR BASEB 500W 30"" WHT (09950)
- MANITOWOC Ice Thickness Control (20-0802-9)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180-UD100EC)
- ALL-FILTERS 16X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (16251.10 6PK)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG48)
- DAYTON Discharge Cap, 32-3/32 In. H, 38 In. W (166222)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF65)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F855)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- Dayton Tubeaxial Fans and Accessories