Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan
Mfr # 166294
Zoro # G3176013
product price: $5,768.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,768.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 6
- Height 46 5/8 in
- Blade Dia. 30 in
- Width 33 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166294
- Zoro # G3176013
- UPC # 190735324615
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 46 5/8 in |
Blade Dia. | 30 in |
Width | 33 5/8 in |
Max. Motor Height | 10 in |
Max. Depth | 24 in |
Dimension B | 19 1/4 in |
Outlet Dia. | 30 3/5 in |
Dimension E | 7/16 in |
Dimension A | 33 5/8 in |
Dimension C | 30 1/2 in |
Dimension D | 24 in |
Shaft Dia. | 1 3/16 in |
Bolt Circle Dia. | 32 1/4 in |
Inlet Dia. | 30 3/5 in |
Overall Height | 46 5/8 in |
Overall Length | 24 in |
Overall Diameter | 33 5/8 in |
Blade Diameter | 30 in |
Center Height | 19 1/4 in |
Bolt Circle Diameter | 32 1/4 in |
Body Diameter | 30 5/8 in |
Propeller Shaft Diameter | 1 1/4 in |
Description
Tubeaxial Fan, Blade Diameter 30 in, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 3/4 hp, Maximum Motor Speed 1,551 RPM, Minimum Motor Speed 841 RPM, Maximum Airflow 16,495 cfm, Minimum Airflow 8,940 cfm, Maximum Static Pressure 3/4 in wc, For Air Type Corrosive Vapor, Assembly Unassembled, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 32 1/4 in, Includes Drive Package No, Includes Motor No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Elliptical, PK 2 (T180-3X4X1/2E-PK2)
- FIBERTHERMICS Heating Cables, 12VDC, 2 ft. Length, 0.5 A Automatically Adjust Heat Output, Cable Only (IT0203-12)
- DAYTON Wall Ceiling Bracket (VEWALLCBG)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-38C)
- DAYTON 48" Tubeaxial Fan Blade (166161)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON Fan Guard, For Use With 4TM86 and 3C412 (508211)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F936)
- DAYTON Discharge Cap, 32-3/32 In. H, 38 In. W (166222)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- DAYTON 42" Tubeaxial Fan Blade (166160)
- Dayton Tubeaxial Fans and Accessories