Shop All Tubeaxial Fans and Accessories
Dayton
30" Tubeaxial Fan
Mfr # 166259
Zoro # G4105482
product price: $2,938.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,938.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Height 33 5/8 in
- Number of Blades 6
- Blade Dia. 30 in
- Width 33 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166259
- Zoro # G4105482
- UPC # 190735371480
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 33 5/8 in |
Blade Dia. | 30 in |
Width | 33 5/8 in |
Outlet Dia. | 30 1/2 in |
Dimension E | 5/16 in |
Bolt Circle Dia. | 5/16 in |
Dimension B | 19 1/4 in |
Inlet Dia. | 30 1/2 in |
Housing Dia. w/o Mtg. Flange | 30 1/2 in |
Shaft Dia. | 1 3/16 in |
Housing Dia. w/Mtg. Flange | 33 5/8 in |
Dimension C | 30 1/2 in |
Dimension A | 33 5/8 in |
Max. Motor Height | 10 in |
Dimension D | 24 in |
Max. Depth | 24 in |
Overall Length | 24 in |
Overall Height | 33 5/8 in |
Blade Diameter | 30 in |
Overall Diameter | 33 5/8 in |
Propeller Shaft Diameter | 1 1/4 in |
Center Height | 19 1/4 in |
Bolt Circle Diameter | 32 1/4 in |
Body Diameter | 30 1/2 in |
Description
Tubeaxial Fan, Blade Diameter 30 in, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 3/4 hp, Maximum Motor Speed 1,551 RPM, Minimum Motor Speed 841 RPM, Maximum Airflow 16,495 cfm, Minimum Airflow 8,940 cfm, Maximum Static Pressure 1 in wc, For Air Type Emergency Smoke, Assembly Unassembled, Blade Material Steel, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 32 1/4 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- DAYTON 10 in Backdraft Damper / Wall Shutter, Front Flange (3HHN4)
- REZNOR 121275 Block Vent Switch 275D (121275)
- YELLOW JACKET Manifold Hose Set, Low Loss, 72 In (29986)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF50)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F921)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF71)
- DAYTON 36" Tubeaxial Fan (166209A)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF39)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF81)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- Dayton Tubeaxial Fans and Accessories