Shop All Air Circulators
Dayton
30" 14,599 Non-Oscillating
Mfr # 10R361
Zoro # G3902263
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Voltage 115V AC
- Number of Speeds 2
- Motor HP 1/2 hp
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10R361
- Zoro # G3902263
- UPC # 190735110058
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 41 in |
Max. Depth | 13" |
Blade Dia. | 30" |
Width | 41 in |
Shaft Dia. | 5/8 in |
Cord Length | 6-1/2 ft. |
Outside Dia. | 41" |
Description
Orbital Air Circulator, Blade Dia. 30 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 14,599, CFM Low 11,971, Air Velocity @ 20 Ft. 780, Motor HP 1/2 hp, Motor RPM 1087/1003, Operating Amps 2.9/2.31, Fan Mounting Location Floor, Mobile, Fan Accessory Style Orbital, Fan RPM 1087/1003, Sound Level 78/76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 320/263, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 41 In., Height 41 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Filter Drier Dml 083 (023Z5040)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U2)
- ACME MIAMI Motor Kit, Comm, Refrig, Evap, 110V (700)
- FUNCTIONAL DEVICES-RIB Actuator, 24V Prop Act 75N. 1/2"Stroke (VA-4233-GGA-2)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (4VAC5)
- DAYTON Mobile Air Circulator 18" Oscillating, 115VAC, 2950/4550 CFM (13F047)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- DAYTON Guard 20" (2ATB8)
- Dayton Air Circulators