Shop All Phase Monitor Relays
Dayton
3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin
Mfr # PMPU-B18
Zoro # G6168373
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 190 to 500V AC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 7A @ 30V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PMPU-B18
- Zoro # G6168373
- UPC # 190735253151
- Country of Origin United States
- Category Phase Monitor Relays
Dimensions
Body Width - Relay | 1.7 in |
Body Depth - Relay | 2.4 in |
Overall Height - Relay | 3.0 in |
Body Height - Relay | 2.9 in |
Body Width | 1.7 in |
Overall Depth | 3 in |
Body Height | 2.9 in |
Body Depth | 2.4 in |
Description
Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 7 A @ 30V, Current Rating 10 A, Input Voltage 190 to 500V AC, Monitored Parameters Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 8, Restart Auto, Manual, Restart Time Delay 1 to 300 sec, Mounting Style Plug-In, Body Depth 2.4 in, Body Height 2.9 in, Body Width 1.7 in, Compatible with Grainger Part Number 5X852
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8B18)
- ATC DIVERSIFIED ELECTRONICS Phase Unbalance And Loss MonitorRelays, 230VAC (SLC-230-ALE)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay PlugIn, 230VAC (SLD-230-ASA)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 500VAC, 0 Pin (PMDU)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 208VAC, 8 Pin (PAP208)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- Dayton Phase Monitor Relays