Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM
Mfr # 36VF30
Zoro # G1578696
product price: $1,145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,145.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
- Frame 213/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36VF30
- Zoro # G1578696
- UPC # 190735275627
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 1/16 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 16 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.4/6.7 A, 213/5T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 1-1/16-12, Strt (FF1010-1012S)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF29)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N983)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (2NKY8)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT08)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56HC Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH64)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 145T Frame, 230/460V AC Voltage, 850 Nameplate RPM (145TTDR5401)
- Dayton General Purpose AC Motors