Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 40 HP, 324TS Frame, 230/460V AC Voltage, 3,560 Nameplate RPM
Mfr # 194167.00
Zoro # G2664085
product price: $3,250.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,250.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 40
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 194167.00
- Zoro # G2664085
- UPC # 190735227787
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Shaft Length | 3 3/4 in |
Length Less Shaft | 27 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 28 7/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 91.0/45.5 A, 324TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE SPZX2160 Metric Power-Wedge Cog-Belt (SPZX2160)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1211F-U10/32-07D)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (2NKY4)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK02)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (31TU28)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N842)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3554T-5, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV (CEWDM3554T-5)
- Dayton General Purpose AC Motors