Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM
Mfr # 4THZ5
Zoro # G2632007
original price:
$342.66
14% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 3/4
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4THZ5
- Zoro # G2632007
- UPC # 190735334362
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 15/16 in |
Overall Length | 12 13/16 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,135, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Mtr, 3 Ph, 1/2hp, 1725,208-230/460, 56J, TEFC (5K42HN4133)
- FREEMAN Z1414MMBC 1/4" x 1/4" Male to Male Brass Barbed Coupler (Z1414MMBC)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT13)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT78)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- DAYTON 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194165.00)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (194146.00)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- Dayton 3-Phase AC Motors