Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM
Mfr # 36VF36
Zoro # G1860489
product price: $950.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$950.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 230/460V AC
- Frame 213/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36VF36
- Zoro # G1860489
- UPC # 190735275689
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 3/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Overall Length | 16 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.3/4.1 A, 213/5T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT8)
- LEWMAR Pro-Series Bearings Kit (66000103)
- SURTEK Air Fittings, Couplers And Plugs Set 5 Pieces (108126)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 47" (A47)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL66)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (53DD29)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH34)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH40)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT13)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (36VE88)
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- Dayton 3-Phase AC Motors