Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # 11W342
Zoro # G4182866
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11W342
- Zoro # G4182866
- UPC # 190735111154
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 11 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.3/4.2 A, 182TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Conventional Tb Sheave, 3 B 60 TB (3 B 60 TB)
- DYNABRADE Pin, 96445 (96445)
- BESTORQ 4L790 V Belt, 79 in Outside Length, 1/2 in Top Width, 1 Ribs (4L790)
- ZEELINE Grease FittingsAssorted, 80Pack (ZE66)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (194154.00)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF59)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (194175.00)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (2NKY2)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (6XJ08)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF04)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage (31TU35)
- Dayton General Purpose AC Motors