Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # 48ZK01
Zoro # G4849595
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48ZK01
- Zoro # G4849595
- UPC # 190735891681
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 17 15/16 in |
Shaft Length | 2 3/4 in |
Manufacturers Warranty Length | 2 yr |
Length Less Shaft | 15 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.6/3.8 A, 182/4TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle, Inverter Rated No, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Service Unit FRC-3/8-D-5M-MIDI-NPT (FRC-3/8-D-5M-MIDI-NPT)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV530-12-150 sst)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF68)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (48ZJ84)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (2N865)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K263BG)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH69)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL65)
- MARATHON MOTORS 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (365TTDBD6060)
- Dayton 3-Phase AC Motors