Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # 31TT07
Zoro # G8571245
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31TT07
- Zoro # G8571245
- UPC # 190735256121
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 3/4 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Overall Length | 12 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.4/2.7 A, 56H Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- DAYTON 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (194168.00)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (36VE95)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT77)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF41)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF30)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- Dayton General Purpose AC Motors