Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,505 Nameplate RPM
Mfr # 48ZJ89
Zoro # G6298391
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48ZJ89
- Zoro # G6298391
- UPC # 190735905159
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 5/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,505, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.0/2.5 A, 56H Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/16-20, 1/4-18, Strt (2066-4-4S)
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- FESTO Guided Drive DFM-20-100-P-A-GF (DFM-20-100-P-A-GF)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N443)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (4GYZ7)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (30PT75)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF58)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- Dayton General Purpose AC Motors