Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # 48ZJ90
Zoro # G6298385
product price: $340.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48ZJ90
- Zoro # G6298385
- UPC # 190735905142
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 11/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 5/8 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.9-5.7/2.8 A, 56H Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- DAYTON Radial Bearing, DBL Seal, 1.0000 In. Bore (21XU40)
- MISTY Si-Dry Silicone Lubricant, 16 Oz., PK12 (1033585)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF30)
- DAYTON 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (194162.00)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VE98)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF29)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (31LH54)
- MARATHON 0.75 Hp General Purpose Motor, 1 Phase, 1800 Rpm, B319 (B319)
- Dayton 3-Phase AC Motors