Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM
Mfr # 36VF71
Zoro # G0692030
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 36VF71
- Zoro # G0692030
- UPC # 190735276037
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 5/8 in |
Overall Length | 13 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.7/2.8 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Tee, 10mm, TubexTube (KQ2T10-00A)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- MCGILL CF Series, Cam Follower, #CF7/8S (CF7/8S)
- SPEEDAIRE Stopper Assembly, 3/8 In (TT4UKX53G)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (31TU22)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX7)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT16)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (2N943)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF67)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF79)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3 HP, 182T Frame, 575V AC Voltage, 1,765 Nameplate RPM (EM3211T-5)
- Dayton General Purpose AC Motors