Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM
Mfr # 36VF35
Zoro # G0692198
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 230/460V AC
- Frame 182/4T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36VF35
- Zoro # G0692198
- UPC # 190735275672
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 12 1/16 in |
Overall Length | 14 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,165, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.9/2.9 A, 182/4T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Penetrating Oil, 12 oz Aerosol Penetrating Oil (LOC51221)
- LEGACY HOSE ZILLA WHIP 1/2"x4' 3/8"NPT SWIVEL (LMHFZ1204YW3S)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge White (GPL-214)
- EATON AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (36VF34)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (2NKY1)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT76)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (10C901)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC4)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (2N865)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 184TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (VEM3610T)
- Dayton General Purpose AC Motors