Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM
Mfr # 36VF72
Zoro # G0692021
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36VF72
- Zoro # G0692021
- UPC # 190735276044
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 9/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 13/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.9/2.9 A, 143/5TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 19 # of Teeth (50BS19H X 1 1/2)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G06)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (36VF40)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (194175.00)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF57)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT22)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (194148.00)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (20VD22)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 143T Frame, 115/230V AC Voltage, 1140 Nameplate RPM (L3508T)
- Dayton General Purpose AC Motors