Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # 36VF58
Zoro # G0692137
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 36VF58
- Zoro # G0692137
- UPC # 190735275900
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 11/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 9/16 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.7/0.86 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-08-04)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 1" (29HY68)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,150 Nameplate RPM (31LH47)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THW4)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (194175.00)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (36VF53)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (31LH65)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (2NKY8)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- Dayton 3-Phase AC Motors