Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM
Mfr # 36VF59
Zoro # G0692128
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- RPM Range 1,101-1,200
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36VF59
- Zoro # G0692128
- UPC # 190735275917
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 5/16 in |
Length Less Shaft | 10 7/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.9/0.99 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- TIMKEN Insert Bearing, Dia 15/16 In, Self-Locking (RA015RRB)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H2136201)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF55)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (41D773)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (36VF50)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (3N854)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF90)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- Dayton General Purpose AC Motors