Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM
Mfr # 31TT11
Zoro # G8571263
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31TT11
- Zoro # G8571263
- UPC # 190735256169
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 11 11/16 in |
Length Less Shaft | 9 3/4 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56 Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- SPRAYWAY Industrial White Grease (SW715-1)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #07079 (07079)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (36VF93)
- DAYTON 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194165.00)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (4GYY8)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3158T)
- Dayton General Purpose AC Motors