Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 10 HP, 254/6T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM
Mfr # 36VF07
Zoro # G1578711
product price: $1,213.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36VF07
- Zoro # G1578711
- UPC # 190735275405
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 16 1/2 in |
Overall Length | 20 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 27.8/13.9 A, 254/6T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Flange Bracket Unit Cast Iron With Three Bolt Holes And Wide Inner Ring Set Screw Locking Insert (UCFB206-20)
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- COILHOSE PNEUMATICS 1/4" Automotive Filtered Ball Swivel Connector 1/4" MPT (16-04BSLF)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (194174.00)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF29)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (2N926)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU29)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103818.00)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- Dayton 3-Phase AC Motors