Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # 36VF43
Zoro # G1578608
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,288.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 213/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 36VF43
- Zoro # G1578608
- UPC # 190735275757
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 14 3/8 in |
Overall Length | 17 3/4 in |
Shaft Length | 3 3/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.8/12.4 A, 213/5T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NB, Return Line, 10 micron (ZX-MF4002P10NB)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B551BB549C)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF41)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF56)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194159.00)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF20)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF61)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEFC, F1 (VEM3661T-5)
- Dayton General Purpose AC Motors