Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # 48ZK03
Zoro # G4849577
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 48ZK03
- Zoro # G4849577
- UPC # 190735894330
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 13/16 in |
Overall Length | 13 7/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.94/1.47 A, 56HC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-881)
- LEESON Motor, DC SCR CONTROL.NEMA 1.NON-REVERSING.1.1/8-1HP/1/4-2HP.115/230V (174307.00)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM64-25K)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (BH812 OH)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (2NKX9)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (194152.00)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH63)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK01)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH57)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (3N695)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (VEM31116)
- Dayton 3-Phase AC Motors