Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM
Mfr # 36VF61
Zoro # G0692100
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- RPM Range 3,001-3,600
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 36VF61
- Zoro # G0692100
- UPC # 190735275931
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 7/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707001-0404)
- TIMKEN TIM-HM903247, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM903247 (HM903247)
- DEUBLIN Union 1/4 NPT RH (1102-070-081)
- MAXIM Birotational Motor 2 Bolt Flange, 14.09 Cid, 250 Rpm, 2031 PSI (271461)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (2NKY8)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH34)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH39)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF08)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF55)
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- Dayton General Purpose AC Motors