Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # 48ZK02
Zoro # G4849586
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 48ZK02
- Zoro # G4849586
- UPC # 190735891698
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 11 13/16 in |
Overall Length | 13 7/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.94/1.47 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- DIXON NK Series Industrial Japanese Quick Disconnect Pneumatic Coupler, 1/4-18 Nominal, 300 psi Pressure, (2NKM2)
- METRO VALVE Metro Six Port - Two-Position Double Selector Valves: 20 Gpm, 3000 PSI (280379)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 42CZ Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (1K058)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT76)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,460 Nameplate RPM (36VF14)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194153.00)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage (6K975)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (3N695)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- Dayton General Purpose AC Motors