Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM
Mfr # 36VE93
Zoro # G1811078
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 230/460V AC
- Frame 182/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36VE93
- Zoro # G1811078
- UPC # 190735275276
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 1/4 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.5/1.2 A, 182/4 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 50 ft. (BL546)
- NTN NTN AS206-104, Ball Insert Bearing 125 In Id X 24409 In Od X 11417 In W Set Screw (AS206-104)
- LEGACY Water Hose, 50' (LEGHFZG550YW)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (3N427)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K262)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF04)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF30)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF43)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (2NKY4)
- BALDOR-RELIANCE Baldor VFSWDM3611T-E, Food Safe, IP69, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3636M, TEFC, F1 (VFSWDM3611T-E)
- Dayton 3-Phase AC Motors