Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 3,465 Nameplate RPM
Mfr # 48ZJ86
Zoro # G6298400
product price: $394.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48ZJ86
- Zoro # G6298400
- UPC # 190735905166
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 12 5/8 in |
Length Less Shaft | 10 11/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,465, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.9/1.9 A, 56H Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle Nose Dispenser, 1-1/2 in. (45FG48)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- CLIMAX METAL PRODUCTS 3/8" X 3/8" ID Split Kw Recessed Screw Coup, Stl, Bo (CC-037-037-KW)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH43)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103818.00)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N350)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (20VD21)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (4GYZ7)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (10C901)
- MARATHON Motor G1515, 1/2,1800, TEFC, 56C, 1/60/115/230 (G1515)
- Dayton 3-Phase AC Motors