Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 1,730 Nameplate RPM
Mfr # 6VPF0
Zoro # G4045194
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6VPF0
- Zoro # G4045194
- UPC # 190735371756
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 5/8 in |
Length Less Shaft | 11 15/16 in |
Overall Length | 13 13/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,730, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.1/2.0 A, 56H Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Quick Coupling, Aluminum, 1-7/8" OD Hose (QAL 1-7/8" OD)
- DYNABRADE Sanding Head (54028)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (2N933)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH43)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (3N854)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF73)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (36VF54)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (2N866)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (CEM2334T)
- Dayton General Purpose AC Motors