Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 182TC Frame, 230/460V AC Voltage, 1,170 Nameplate RPM
Mfr # 11W369
Zoro # G4080273
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 1 1/2
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11W369
- Zoro # G4080273
- UPC # 190735111291
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 13 15/16 in |
Overall Length | 16 9/16 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2 A, 182TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO PRODUCTS Replacement Motor (52J378)
- SMC Guided Cylinder, 50mm Bore, 100mm Stroke (MGPS50-100)
- PIX V-Belt, 3/8 X 53 (3V530)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 254/6U Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF03)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF66)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THW8)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (2N926)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (36VF12)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- Dayton 3-Phase AC Motors