Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 182/4TC Frame, 230/460V AC Voltage, 1,170 Nameplate RPM
Mfr # 48ZK04
Zoro # G4849568
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1 1/2
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 48ZK04
- Zoro # G4849568
- UPC # 190735891704
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Length Less Shaft | 13 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 5/16 in |
Manufacturers Warranty Length | 2 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.44/2.22 A, 182/4TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle, Inverter Rated No, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- PARKER Filter, 2 Micron, PK2 (933467Q)
- D&D 86" Outside Length, 1/2" Top Width, 1 Ribs (AX84)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF58)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT22)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (11W368)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (194174.00)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH56)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191205.00)
- Dayton 3-Phase AC Motors