Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # 36VE92
Zoro # G0692268
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 182/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36VE92
- Zoro # G0692268
- UPC # 190735275269
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/4 in |
Overall Length | 13 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.1/2.0 A, 182/4 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RSNR JEM)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX (6900-08-08)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MOR 90 (4601-10-08)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VE91)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (2NKY6)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (36VE94)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N350)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (11W368)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH42)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- Dayton 3-Phase AC Motors