Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage
Mfr # 31TU35
Zoro # G8571437
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 143-5TC/56HCZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31TU35
- Zoro # G8571437
- UPC # 190735256411
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/8 in |
Overall Length | 13 1/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.3/2.1 A, 143-5TC/56HCZ Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Inverter Rated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- MILTON INDUSTRIES Large Bore Adapter (1460)
- FALK STEELFLEX 1060T31/35 SPACER CL=2.344 HUB (0744098 10026950)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF58)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N984)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (2NKY2)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH57)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH37)
- MARATHON Motor 0.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tenv (Y360)
- Dayton General Purpose AC Motors