Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage
Mfr # 31TU34
Zoro # G8571421
original price:
$399.55
43% off
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31TU34
- Zoro # G8571421
- UPC # 190735256404
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 3/4 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/8 in |
Overall Length | 13 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,505, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.9/1.9 A, 143-5TC/56HCZ Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Inverter Rated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- BALDOR-RELIANCE Farm Duty Motor, 3/4 HP, 1725 rpm, 1-Phase (FDL3507M)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF75)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (36VF86)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT77)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (2N866)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH59)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT15)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- Dayton General Purpose AC Motors