Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage
Mfr # 31TU26
Zoro # G8571342
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face/Base
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 143-5TC/56HCZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31TU26
- Zoro # G8571342
- UPC # 190735256329
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 1/4 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 1/4 in |
Shaft Length | 2 1/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.2/2.1 A, 143-5TC/56HCZ Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Everride 191210 HORNET Riding Lawn Mower Replacement Belt, B138LG (B138LG)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (2NKY2)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF02)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH46)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (2NKY1)
- DAYTON 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (194171.00)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL65)
- GREENHECK 18.8 WATT 115V MOTOR (302529)
- Dayton 3-Phase AC Motors