Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage
Mfr # 31TU25
Zoro # G8571333
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face/Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31TU25
- Zoro # G8571333
- UPC # 190735256312
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 13 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 1/4 in |
Shaft Length | 2 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.8/1.9 A, 143-5TC/56HCZ Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 4-Way Bar Manifold w/ 5 Couplers, Plug (M14025-6)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH59)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC4)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 42CZ Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (1K058)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage (31TU26)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THW4)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- BALDOR-RELIANCE Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-8)
- Dayton General Purpose AC Motors